Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER11,100mm Projection

  • Mfr # 16304

  • Zoro # G0394390


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Material
High Speed Steel
Balanceable
Yes
Nut Dia.
0.630 in
Projection
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16304
Zoro #
G0394390
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
0.630 in
Taper Size
BT30
Dimension Type
V-Flange
Nose Dia.
5/8 in
Nut Diameter
0.63 in
Outside Diameter - Maximum
31.75 mm
Shank Diameter
0.28 in
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
46 mm
Compatible Collet Size - Maximum
0.28 in

Details

Item
Collet Chuck
Collet Series
ER11
Material
High Speed Steel
Balanceable
Yes
Projection
100 mm
Spindle
Yes
Runout
Yes
For Use With
Wrench Mfr. No. 4621
Coolant Through
Yes
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.281 in
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
T.I.R. Tolerance
0 in
Compatible Nut Model Number
23111
Shank Type
Taper
Balance Rating
G2.5
Includes Nut
Nut Included
Compatible Backup Screw Model Number
16081
Included Nut Type
Mini
Contact Type
Single Contact
Speed - Maximum
25,000 RPM
Coolant Supply
Coolant Through-Spindle
Compatible Collet Series
ER11
Product Type
BT Collet Chuck
Compatible Collet Wrench
04621
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 100 mm, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.