Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER11,150mm Projection

  • Mfr # 16324

  • Zoro # G0394320


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Balanceable
Yes
Taper Size
BT40
Runout
Yes
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16324
Zoro #
G0394320
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40
Dimension Type
V-Flange
Nut Dia.
0.630 in
Nose Dia.
16.00 mm
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.28 in
Nut Diameter
16 mm
Shank Diameter
0.28 in
Nose Diameter
63 mm
Outside Diameter - Maximum
44.45 mm

Details

Item
Collet Chuck
Collet Series
ER11
Balanceable
Yes
Runout
Yes
Coolant Through
Yes
Pre-Balanced
Yes
Material
High Speed Steel
Spindle
Yes
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.281 in
For Use With
Wrench Mfr. No. 4621
Projection
150 mm
Coolant Fed
Coolant Through
Features
Yes
Includes Coolant Screws
Coolant Screws Included
Product Type
BT Collet Chuck
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Included Nut Type
Mini
Shank Type
Taper
Compatible Collet Wrench
04621
Speed - Maximum
25,000 RPM
Compatible Collet Series
ER11
Balance Rating
G2.5
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Compatible Backup Screw Model Number
16081
Compatible Nut Model Number
23111

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 150 mm, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.