Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER11, 2.75 in. Projection

  • Mfr # 22352

  • Zoro # G0394016


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
For Use With
Wrench Mfr. No. 4621
Dimension Type
V-Flange
Projection
2.75 in
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22352
Zoro #
G0394016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
0.630 in
Taper Size
CAT40
Nose Dia.
5/8 in
Shank Diameter
0.28 in
Compatible Collet Size - Minimum
0.02 in
Outside Diameter - Maximum
1.75 in
Nose Diameter
2.5 in
Compatible Collet Size - Maximum
0.28 in
Nut Diameter
0.63 in

Details

Item
Collet Chuck
Collet Series
ER11
For Use With
Wrench Mfr. No. 4621
Projection
2.75 in
Pre-Balanced
Yes
Material
High Speed Steel
Coolant Through
Yes
Max. Collet Capacity
0.281 in
Runout
Yes
Min. Collet Capacity
0.0190 in
Balanceable
Yes
Spindle
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Wrench
04621
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Series
ER11
Compatible Backup Screw Model Number
16081
Product Type
CAT Collet Chuck
Contact Type
Single Contact
Balance Rating
G2.5
Shank Type
Taper
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Mini
Speed - Maximum
25,000 RPM
Compatible Nut Model Number
23111
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 2.75 in, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.