Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER11, 6 in. Projection

  • Mfr # 22354-6

  • Zoro # G0388328


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
For Use With
Wrench Mfr. No. 4621
Material
High Speed Steel
Nut Dia.
0.630 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22354-6
Zoro #
G0388328
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
0.630 in
Dimension Type
V-Flange
Taper Size
CAT40
Nose Dia.
5/8 in
Compatible Collet Size - Maximum
0.28 in
Nut Diameter
0.63 in
Outside Diameter - Maximum
1.75 in
Shank Diameter
0.28 in
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
2.5 in

Details

Item
Collet Chuck
Collet Series
ER11
For Use With
Wrench Mfr. No. 4621
Material
High Speed Steel
Coolant Through
Yes
Min. Collet Capacity
0.0190 in
Spindle
Yes
Pre-Balanced
Yes
Balanceable
Yes
Projection
6 in
Runout
Yes
Max. Collet Capacity
0.281 in
Coolant Fed
Coolant Through
Features
Yes
Includes Coolant Screws
Coolant Screws Included
Includes Nut
Nut Included
Compatible Collet Wrench
04621
Speed - Maximum
25,000 RPM
Compatible Backup Screw Model Number
16081
Compatible Collet Series
ER11
Included Nut Type
Mini
T.I.R. Tolerance
0 in
Balance Rating
G2.5
Product Type
CAT Collet Chuck
Coolant Supply
Coolant Through-Spindle
Compatible Nut Model Number
23111
Shank Type
Taper
Contact Type
Single Contact

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 6 in, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.