Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER11, 70mm Projection

  • Mfr # 16302

  • Zoro # G0394409


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Nut Dia.
0.630 in
Dimension Type
V-Flange
Spindle
Yes
Taper Size
BT30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16302
Zoro #
G0394409
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
0.630 in
Dimension Type
V-Flange
Taper Size
BT30
Nose Dia.
5/8 in
Compatible Collet Size - Minimum
0.02 in
Nut Diameter
0.63 in
Compatible Collet Size - Maximum
0.28 in
Outside Diameter - Maximum
31.75 mm
Shank Diameter
0.28 in
Nose Diameter
46 mm

Details

Item
Collet Chuck
Collet Series
ER11
Spindle
Yes
For Use With
Wrench Mfr. No. 4621
Runout
Yes
Coolant Through
Yes
Max. Collet Capacity
0.281 in
Projection
70 mm
Material
High Speed Steel
Pre-Balanced
Yes
Balanceable
Yes
Min. Collet Capacity
0.0190 in
Coolant Fed
Coolant Through
Features
Yes
Compatible Nut Model Number
23111
Balance Rating
G2.5
Compatible Collet Wrench
04621
Contact Type
Single Contact
Shank Type
Taper
Speed - Maximum
25,000 RPM
Included Nut Type
Mini
Compatible Backup Screw Model Number
16081
Includes Coolant Screws
Coolant Screws Included
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck
Compatible Collet Series
ER11
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 70 mm, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.