Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER11, 70mm Projection

  • Mfr # 16321

  • Zoro # G0394339


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Balanceable
Yes
Nut Dia.
0.630 in
Pre-Balanced
Yes
Spindle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16321
Zoro #
G0394339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
0.630 in
Taper Size
BT40
Dimension Type
V-Flange
Nose Dia.
16.00 mm
Shank Diameter
0.28 in
Outside Diameter - Maximum
44.45 mm
Nose Diameter
63 mm
Nut Diameter
16 mm
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.28 in

Details

Item
Collet Chuck
Collet Series
ER11
Balanceable
Yes
Pre-Balanced
Yes
Spindle
Yes
Coolant Through
Yes
Max. Collet Capacity
0.281 in
Projection
70 mm
Min. Collet Capacity
0.0190 in
For Use With
Wrench Mfr. No. 4621
Material
High Speed Steel
Runout
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Series
ER11
Compatible Backup Screw Model Number
16081
Speed - Maximum
25,000 RPM
Product Type
BT Collet Chuck
Compatible Collet Wrench
04621
Compatible Nut Model Number
23111
Includes Coolant Screws
Coolant Screws Included
T.I.R. Tolerance
0 in
Shank Type
Taper
Includes Nut
Nut Included
Included Nut Type
Mini
Contact Type
Single Contact
Balance Rating
G2.5
Coolant Supply
Coolant Through-Spindle

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 70 mm, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.