Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER11, 80mm Projection

  • Mfr # 31374

  • Zoro # G0393751


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Nut Dia.
0.630 in
Max. Collet Capacity
0.281 in
Material
High Speed Steel
Balanceable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31374
Zoro #
G0393751
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
0.630 in
Taper Size
HSK40A
Dimension Type
V-Flange
Nose Dia.
16.00 mm
Compatible Collet Size - Maximum
0.28 in
Nose Diameter
16 mm
Nut Diameter
16 mm
Compatible Collet Size - Minimum
0.02 in
Outside Diameter - Maximum
30 mm

Details

Item
Collet Chuck
Collet Series
ER11
Max. Collet Capacity
0.281 in
Material
High Speed Steel
Balanceable
Yes
Projection
80 mm
Spindle
Yes
For Use With
Wrench Mfr. No. 4621
Runout
Yes
Min. Collet Capacity
0.0190 in
Coolant Through
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Wrench
04621
Balance Rating
G2.5
Compatible Collet Series
ER11
Contact Type
Single Contact
Coolant Supply
Coolant Through
Compatible Nut Model Number
23111
Speed - Maximum
25,000 RPM
Included Nut Type
Mini
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Product Type
HSK Collet Chuck
Shank Type
Taper

Description

Collet Chuck, Taper Size HSK40A, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 80 mm, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.