Zoro Homepage

Collet Chuck, ER11, 8.5 in. Projection

  • Mfr # 22354-8.5

  • Zoro # G0388319


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER11
Runout
Yes
Coolant Through
Yes
Spindle
Yes
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22354-8.5
Zoro #
G0388319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nut Dia.
0.630 in
Dimension Type
V-Flange
Nose Dia.
5/8 in
Nose Diameter
2.5 in
Compatible Collet Size - Maximum
0.28 in
Compatible Collet Size - Minimum
0.02 in
Outside Diameter - Maximum
1.75 in
Shank Diameter
0.28 in
Nut Diameter
0.63 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.281 in, Projection 8.5 in, ER11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.