Zoro Homepage

Collet Chuck, ER16,100mm Projection

  • Mfr # 16153F

  • Zoro # G0388416


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Projection
100 mm
Balanceable
Yes
Runout
Yes
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16153F
Zoro #
G0388416
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
1.260 in
Taper Size
BT40
Nose Dia.
1.0800 in
Outside Diameter - Maximum
44.45 mm
Compatible Collet Size - Maximum
0.41 in
Shank Diameter
0.41 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
28 mm

Details

Item
Collet Chuck
Collet Series
ER16
Projection
100 mm
Balanceable
Yes
Runout
Yes
Material
High Speed Steel
Coolant Through
Yes
For Use With
Wrench Mfr. No. 4613
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.413 in
Spindle
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Includes Nut
Nut Included
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Compatible Nut Model Number
41116
Compatible Collet Series
ER16
Product Type
BT Collet Chuck
Contact Type
Single Contact
Standards
DIN B
Compatible Backup Screw Model Number
16083
T.I.R. Tolerance
0 in
Shank Type
Taper
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Included
Included Nut Type
Hex
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
04609

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 100 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.