Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16,105mm Projection

  • Mfr # 25.122.16.105

  • Zoro # G0388276


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Taper Size
BT30
Min. Collet Capacity
0.0190 in
For Use With
Wrench Mfr. No. 4613
Projection
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.122.16.105
Zoro #
G0388276
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Nut Dia.
1.260 in
Dimension Type
V-Flange
Nose Dia.
27.43 mm
Nose Diameter
28 mm
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in
Shank Diameter
0.41 in
Outside Diameter - Maximum
31.75 mm
Nut Diameter
27.43 mm

Details

Item
Collet Chuck
Collet Series
ER16
Min. Collet Capacity
0.0190 in
For Use With
Wrench Mfr. No. 4613
Projection
105 mm
Pre-Balanced
Yes
Material
High Speed Steel
Max. Collet Capacity
0.413 in
Spindle
Yes
Balanceable
Yes
Runout
Yes
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Yes
Includes Nut
Nut Included
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0 in
Shank Type
Taper
Speed - Maximum
25,000 RPM
Included Nut Type
Hex
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Wrench
04609
Contact Type
Dual Contact
Compatible Collet Series
ER16
Compatible Nut Model Number
41116
Product Type
BT Collet Chuck
Balance Rating
G2.5
Compatible Backup Screw Model Number
16083

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 105 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.