Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16,120mm Projection

  • Mfr # 16312

  • Zoro # G0394375


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Max. Collet Capacity
0.413 in
Dimension Type
V-Flange
Min. Collet Capacity
0.0190 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16312
Zoro #
G0394375
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
BT30
Nut Dia.
0.870 in
Nose Dia.
0.8700 in
Compatible Collet Size - Maximum
0.41 in
Outside Diameter - Maximum
31.75 mm
Shank Diameter
0.41 in
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
46 mm
Nut Diameter
0.87 in

Details

Item
Collet Chuck
Collet Series
ER16
Max. Collet Capacity
0.413 in
Min. Collet Capacity
0.0190 in
Coolant Through
Yes
Pre-Balanced
Yes
For Use With
Wrench Mfr. No. 4622
Spindle
Yes
Runout
Yes
Projection
120 mm
Material
High Speed Steel
Balanceable
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Series
ER16
Compatible Nut Model Number
23116
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Included
Included Nut Type
Mini
Compatible Backup Screw Model Number
16083
Balance Rating
G2.5
Speed - Maximum
25,000 RPM
Contact Type
Single Contact
Shank Type
Taper
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through-Spindle
Compatible Collet Wrench
04622
Product Type
BT Collet Chuck

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 120 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.