Shop TECHNIKS

Collet Chuck, ER16,150mm Projection

  • Mfr # 16157F

  • Zoro # G0388407


product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Material
High Speed Steel
Pre-Balanced
Yes
Projection
150 mm
Max. Collet Capacity
0.413 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16157F
Zoro #
G0388407
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
1.260 in
Taper Size
BT40
Nose Dia.
1.0800 in
Shank Diameter
0.41 in
Nut Diameter
1.08 in
Compatible Collet Size - Maximum
0.41 in
Nose Diameter
1.08 in
Compatible Collet Size - Minimum
0.02 in

Details

Item
Collet Chuck
Collet Series
ER16
Material
High Speed Steel
Pre-Balanced
Yes
Projection
150 mm
Max. Collet Capacity
0.413 in
For Use With
Wrench Mfr. No. 4613
Runout
Yes
Spindle
Yes
Coolant Through
Yes
Balanceable
Yes
Min. Collet Capacity
0.0190 in
Coolant Fed
Coolant Through
Features
Yes
Contact Type
Single Contact
Product Type
BT Collet Chuck
Compatible Backup Screw Model Number
16083
Balance Rating
G2.5
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
04609
Compatible Collet Series
ER16
Standards
DIN B
Includes Nut
Nut Included
Included Nut Type
Hex
Includes Coolant Screws
Coolant Screws Included
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Shank Type
Taper
T.I.R. Tolerance
0 in
Compatible Nut Model Number
41116

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 150 mm, ER16

Ratings & reviews