Zoro Homepage

Collet Chuck, ER16,160mm Projection

  • Mfr # 31438

  • Zoro # G0393681


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Min. Collet Capacity
0.0190 in
Projection
160 mm
Pre-Balanced
Yes
Taper Size
HSK63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31438
Zoro #
G0393681
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63A
Dimension Type
V-Flange
Nut Dia.
1.260 in
Nose Dia.
28.00 mm
Compatible Collet Size - Maximum
0.41 in
Outside Diameter - Maximum
48.01 mm
Nut Diameter
28 mm
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
28 mm

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 160 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.