Zoro Homepage

Collet Chuck, ER16, 2.76 in. Projection

  • Mfr # 22225F

  • Zoro # G0388389


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Material
High Speed Steel
Min. Collet Capacity
0.0190 in
Runout
Yes
Max. Collet Capacity
0.413 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22225F
Zoro #
G0388389
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT40
Nut Dia.
1.260 in
Nose Dia.
1.0800 in
Outside Diameter - Maximum
1.75 in
Shank Diameter
0.41 in
Nut Diameter
1.08 in
Nose Diameter
2.5 in
Compatible Collet Size - Maximum
0.41 in
Compatible Collet Size - Minimum
0.02 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 2.76 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.