Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 2.76 in. Projection

  • Mfr # 46.122.16.276

  • Zoro # G0388267


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Runout
Yes
Min. Collet Capacity
0.0190 in
For Use With
Wrench Mfr. No. 4613
Max. Collet Capacity
0.413 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46.122.16.276
Zoro #
G0388267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.260 in
Taper Size
CAT40
Dimension Type
V-Flange
Nose Dia.
1.0800 in
Nose Diameter
2.5 in
Compatible Collet Size - Maximum
0.41 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.02 in
Shank Diameter
0.41 in
Outside Diameter - Maximum
1.75 in

Details

Item
Collet Chuck
Collet Series
ER16
Runout
Yes
Min. Collet Capacity
0.0190 in
For Use With
Wrench Mfr. No. 4613
Max. Collet Capacity
0.413 in
Balanceable
Yes
Material
High Speed Steel
Pre-Balanced
Yes
Coolant Through
Yes
Spindle
Yes
Projection
2.76 in
Coolant Fed
Coolant Through
Features
Yes
Coolant Supply
Coolant Through-Spindle
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper
Compatible Nut Model Number
41116
Compatible Backup Screw Model Number
16083
Contact Type
Dual Contact
Speed - Maximum
25,000 RPM
Compatible Collet Series
ER16
Included Nut Type
Hex
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04609
Product Type
CAT Collet Chuck

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 2.76 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.