Zoro Homepage

Collet Chuck, ER16, 4 in. Projection

  • Mfr # 22281

  • Zoro # G0394110


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Spindle
Yes
Material
High Speed Steel
Balanceable
Yes
Runout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22281
Zoro #
G0394110
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Nut Dia.
1.260 in
Dimension Type
V-Flange
Nose Dia.
1.0800 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in
Outside Diameter - Maximum
2.75 in
Nut Diameter
1.08 in
Nose Diameter
3.88 in
Shank Diameter
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
Spindle
Yes
Material
High Speed Steel
Balanceable
Yes
Runout
Yes
Max. Collet Capacity
0.413 in
For Use With
Wrench Mfr. No. 4613
Coolant Through
Yes
Min. Collet Capacity
0.0190 in
Projection
4 in
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Speed - Maximum
25,000 RPM
Balance Rating
G2.5
Compatible Collet Series
ER16
Compatible Nut Model Number
41116
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04609
Product Type
CAT Collet Chuck
Includes Nut
Nut Included
Contact Type
Single Contact
Included Nut Type
Hex
Includes Coolant Screws
Coolant Screws Included
Standards
DIN B
Shank Type
Taper
Compatible Backup Screw Model Number
16083
Coolant Supply
Coolant Through-Spindle

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 4 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.