Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 4 in. Projection

  • Mfr # 22281F

  • Zoro # G0388346


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Nut Dia.
1.260 in
Dimension Type
V-Flange
Max. Collet Capacity
0.413 in
Balanceable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22281F
Zoro #
G0388346
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.260 in
Dimension Type
V-Flange
Taper Size
CAT50
Nose Dia.
1.0800 in
Nut Diameter
1.08 in
Outside Diameter - Maximum
2.75 in
Shank Diameter
0.41 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in
Nose Diameter
3.88 in

Details

Item
Collet Chuck
Collet Series
ER16
Max. Collet Capacity
0.413 in
Balanceable
Yes
Spindle
Yes
Pre-Balanced
Yes
Min. Collet Capacity
0.0190 in
For Use With
Wrench Mfr. No. 4613
Projection
4 in
Coolant Through
Yes
Runout
Yes
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Yes
Speed - Maximum
25,000 RPM
Included Nut Type
Hex
Compatible Nut Model Number
41116
Balance Rating
G2.5
Contact Type
Single Contact
Compatible Collet Wrench
04609
T.I.R. Tolerance
0 in
Standards
DIN B
Includes Nut
Nut Included
Compatible Collet Series
ER16
Compatible Backup Screw Model Number
16083
Product Type
CAT Collet Chuck
Shank Type
Taper
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 4 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.