Zoro Homepage

Collet Chuck, ER16, 4 in. Projection

  • Mfr # 22358

  • Zoro # G0393989


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Pre-Balanced
Yes
Material
High Speed Steel
Taper Size
CAT40
Min. Collet Capacity
0.0190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22358
Zoro #
G0393989
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nut Dia.
0.870 in
Dimension Type
V-Flange
Nose Dia.
0.8700 in
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
2.5 in
Outside Diameter - Maximum
1.75 in
Nut Diameter
0.87 in
Compatible Collet Size - Maximum
0.41 in
Shank Diameter
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
Pre-Balanced
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.413 in
Runout
Yes
For Use With
Wrench Mfr. No. 4622
Balanceable
Yes
Spindle
Yes
Coolant Through
Yes
Projection
4 in
Coolant Fed
Coolant Through
Features
Yes
Compatible Backup Screw Model Number
16083
Compatible Collet Wrench
04622
Balance Rating
G2.5
Product Type
CAT Collet Chuck
Compatible Nut Model Number
23116
Compatible Collet Series
ER16
Speed - Maximum
25,000 RPM
Included Nut Type
Mini
Contact Type
Single Contact
Shank Type
Taper
Coolant Supply
Coolant Through-Spindle
Includes Coolant Screws
Coolant Screws Included
Includes Nut
Nut Included
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 4 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.