Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 4 in. Projection

  • Mfr # 22364

  • Zoro # G0393946


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Coolant Through
Yes
Taper Size
CAT50
Material
High Speed Steel
Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22364
Zoro #
G0393946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Dimension Type
V-Flange
Nut Dia.
0.870 in
Nose Dia.
0.8700 in
Outside Diameter - Maximum
2.75 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in
Nose Diameter
3.88 in
Shank Diameter
0.41 in
Nut Diameter
0.87 in

Details

Item
Collet Chuck
Collet Series
ER16
Coolant Through
Yes
Material
High Speed Steel
Projection
4 in
For Use With
Wrench Mfr. No. 4622
Max. Collet Capacity
0.413 in
Min. Collet Capacity
0.0190 in
Runout
Yes
Balanceable
Yes
Spindle
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Nut Model Number
23116
Coolant Supply
Coolant Through-Spindle
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Series
ER16
Includes Nut
Nut Included
Contact Type
Single Contact
Compatible Backup Screw Model Number
16083
Product Type
CAT Collet Chuck
Shank Type
Taper
Compatible Collet Wrench
04622
Included Nut Type
Mini
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 4 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.