Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 4 in. Projection

  • Mfr # 46.122.16.400

  • Zoro # G0388258


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Nut Dia.
1.080 in
Taper Size
CAT40
Pre-Balanced
Yes
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46.122.16.400
Zoro #
G0388258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.080 in
Taper Size
CAT40
Dimension Type
V-Flange
Nose Dia.
1.0800 in
Nose Diameter
2.5 in
Nut Diameter
1.08 in
Compatible Collet Size - Maximum
0.41 in
Compatible Collet Size - Minimum
0.02 in
Shank Diameter
0.41 in
Outside Diameter - Maximum
1.75 in

Details

Item
Collet Chuck
Collet Series
ER16
Pre-Balanced
Yes
Coolant Through
Yes
Max. Collet Capacity
0.413 in
Min. Collet Capacity
0.0190 in
Material
High Speed Steel
Projection
4 in
Spindle
Yes
For Use With
Wrench Mfr. No. 4609
Balanceable
Yes
Runout
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Backup Screw Model Number
16083
Compatible Nut Model Number
41116
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM
Contact Type
Dual Contact
Shank Type
Taper
Compatible Collet Series
ER16
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Included Nut Type
Hex
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Wrench
04609
Coolant Supply
Coolant Through-Spindle

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 4 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.