Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 4 in. Projection

  • Mfr # 47.122.16.400

  • Zoro # G0388221


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
Wrench Mfr. No. 4613
Material
High Speed Steel
Pre-Balanced
Yes
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47.122.16.400
Zoro #
G0388221
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Dimension Type
V-Flange
Nut Dia.
1.260 in
Nose Dia.
1.0800 in
Nut Diameter
1.08 in
Compatible Collet Size - Maximum
0.41 in
Outside Diameter - Maximum
2.75 in
Shank Diameter
0.41 in
Nose Diameter
3.88 in
Compatible Collet Size - Minimum
0.02 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
Wrench Mfr. No. 4613
Material
High Speed Steel
Pre-Balanced
Yes
Projection
4 in
Min. Collet Capacity
0.0190 in
Balanceable
Yes
Runout
Yes
Spindle
Yes
Max. Collet Capacity
0.413 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Series
ER16
Included Nut Type
Hex
Compatible Backup Screw Model Number
16083
Compatible Nut Model Number
41116
Coolant Supply
Coolant Through-Spindle
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Balance Rating
G2.5
Compatible Collet Wrench
04609
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Contact Type
Dual Contact
Standards
DIN B
Includes Nut
Nut Included
Shank Type
Taper

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 4 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.