Zoro Homepage

Collet Chuck, ER16, 6 in. Projection

  • Mfr # 22231F

  • Zoro # G0388361


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Coolant Through
Yes
Min. Collet Capacity
0.0190 in
Pre-Balanced
Yes
Balanceable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22231F
Zoro #
G0388361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT40
Nut Dia.
1.260 in
Nose Dia.
1.0800 in
Shank Diameter
0.41 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Maximum
0.41 in
Compatible Collet Size - Minimum
0.02 in
Nut Diameter
1.08 in
Nose Diameter
2.5 in

Details

Item
Collet Chuck
Collet Series
ER16
Coolant Through
Yes
Min. Collet Capacity
0.0190 in
Pre-Balanced
Yes
Balanceable
Yes
Material
High Speed Steel
Max. Collet Capacity
0.413 in
For Use With
Wrench Mfr. No. 4613
Spindle
Yes
Projection
6 in
Runout
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Wrench
04609
Includes Nut
Nut Included
Compatible Collet Series
ER16
Included Nut Type
Hex
Shank Type
Taper
Compatible Backup Screw Model Number
16083
Standards
DIN B
Product Type
CAT Collet Chuck
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Included
Balance Rating
G2.5
Compatible Nut Model Number
41116
Speed - Maximum
25,000 RPM
Contact Type
Single Contact

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 6 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.