Zoro Homepage

Collet Chuck, ER16, 6 in. Projection

  • Mfr # 22285

  • Zoro # G0394101


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Balanceable
Yes
Nut Dia.
1.260 in
Min. Collet Capacity
0.0190 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22285
Zoro #
G0394101
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.260 in
Dimension Type
V-Flange
Taper Size
CAT50
Nose Dia.
1.0800 in
Outside Diameter - Maximum
2.75 in
Nose Diameter
3.88 in
Compatible Collet Size - Minimum
0.02 in
Shank Diameter
0.41 in
Nut Diameter
1.08 in
Compatible Collet Size - Maximum
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
Balanceable
Yes
Min. Collet Capacity
0.0190 in
Coolant Through
Yes
Projection
6 in
Runout
Yes
For Use With
Wrench Mfr. No. 4613
Pre-Balanced
Yes
Max. Collet Capacity
0.413 in
Material
High Speed Steel
Spindle
Yes
Coolant Fed
Coolant Through
Features
Yes
Speed - Maximum
25,000 RPM
Product Type
CAT Collet Chuck
Compatible Backup Screw Model Number
16083
Includes Coolant Screws
Coolant Screws Included
Balance Rating
G2.5
Coolant Supply
Coolant Through-Spindle
Shank Type
Taper
Included Nut Type
Hex
Standards
DIN B
T.I.R. Tolerance
0 in
Contact Type
Single Contact
Compatible Nut Model Number
41116
Includes Nut
Nut Included
Compatible Collet Series
ER16
Compatible Collet Wrench
04609

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 6 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.