Zoro Homepage

Collet Chuck, ER16, 6 in. Projection

  • Mfr # 22359

  • Zoro # G0393970


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.413 in
Spindle
Yes
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22359
Zoro #
G0393970
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT40
Nut Dia.
0.870 in
Nose Dia.
0.8700 in
Shank Diameter
0.41 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in
Outside Diameter - Maximum
1.75 in
Nose Diameter
2.5 in
Nut Diameter
0.87 in

Details

Item
Collet Chuck
Collet Series
ER16
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.413 in
Spindle
Yes
Runout
Yes
Material
High Speed Steel
Pre-Balanced
Yes
For Use With
Wrench Mfr. No. 4622
Coolant Through
Yes
Projection
6 in
Balanceable
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Backup Screw Model Number
16083
Shank Type
Taper
Coolant Supply
Coolant Through-Spindle
Balance Rating
G2.5
Included Nut Type
Mini
Contact Type
Single Contact
Compatible Collet Wrench
04622
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Compatible Nut Model Number
23116
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 6 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.