Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 6 in. Projection

  • Mfr # 46.122.16.600

  • Zoro # G0388249


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Min. Collet Capacity
0.0190 in
Nut Dia.
1.260 in
Dimension Type
V-Flange
Balanceable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46.122.16.600
Zoro #
G0388249
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.260 in
Dimension Type
V-Flange
Taper Size
CAT40
Nose Dia.
1.0800 in
Nose Diameter
2.5 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in
Outside Diameter - Maximum
1.75 in
Nut Diameter
1.08 in
Shank Diameter
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
Min. Collet Capacity
0.0190 in
Balanceable
Yes
Spindle
Yes
Projection
6 in
Coolant Through
Yes
Runout
Yes
Material
High Speed Steel
Max. Collet Capacity
0.413 in
Pre-Balanced
Yes
For Use With
Wrench Mfr. No. 4613
Coolant Fed
Coolant Through
Features
Yes
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Hex
T.I.R. Tolerance
0 in
Shank Type
Taper
Contact Type
Dual Contact
Balance Rating
G2.5
Includes Nut
Nut Included
Compatible Collet Wrench
04609
Compatible Collet Series
ER16
Speed - Maximum
25,000 RPM
Compatible Nut Model Number
41116
Product Type
CAT Collet Chuck
Compatible Backup Screw Model Number
16083
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 6 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.