Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 6 in. Projection

  • Mfr # 47.122.16.600

  • Zoro # G0388215


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Nut Dia.
1.260 in
Spindle
Yes
Balanceable
Yes
Min. Collet Capacity
0.0190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47.122.16.600
Zoro #
G0388215
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.260 in
Taper Size
CAT50
Dimension Type
V-Flange
Nose Dia.
1.0800 in
Shank Diameter
0.41 in
Compatible Collet Size - Maximum
0.41 in
Nose Diameter
3.88 in
Compatible Collet Size - Minimum
0.02 in
Outside Diameter - Maximum
2.75 in
Nut Diameter
1.08 in

Details

Item
Collet Chuck
Collet Series
ER16
Spindle
Yes
Balanceable
Yes
Min. Collet Capacity
0.0190 in
For Use With
Wrench Mfr. No. 4613
Projection
6 in
Pre-Balanced
Yes
Coolant Through
Yes
Material
High Speed Steel
Runout
Yes
Max. Collet Capacity
0.413 in
Coolant Fed
Coolant Through
Features
Yes
Speed - Maximum
25,000 RPM
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Contact Type
Dual Contact
Standards
DIN B
Coolant Supply
Coolant Through-Spindle
Compatible Nut Model Number
41116
Compatible Collet Wrench
04609
Included Nut Type
Hex
Compatible Collet Series
ER16
Shank Type
Taper
Product Type
CAT Collet Chuck
Balance Rating
G2.5
Compatible Backup Screw Model Number
16083
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 6 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.