Zoro Homepage

Collet Chuck, ER16, 60mm Projection

  • Mfr # 25.122.16.060

  • Zoro # G0388291


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Taper Size
BT30
Nut Dia.
1.260 in
For Use With
Wrench Mfr. No. 4613
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.122.16.060
Zoro #
G0388291
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Nut Dia.
1.260 in
Dimension Type
V-Flange
Nose Dia.
27.43 mm
Nut Diameter
27.43 mm
Outside Diameter - Maximum
31.75 mm
Nose Diameter
28 mm
Compatible Collet Size - Minimum
0.02 in
Shank Diameter
0.41 in
Compatible Collet Size - Maximum
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
Wrench Mfr. No. 4613
Runout
Yes
Pre-Balanced
Yes
Min. Collet Capacity
0.0190 in
Projection
60 mm
Balanceable
Yes
Material
High Speed Steel
Spindle
Yes
Coolant Through
Yes
Max. Collet Capacity
0.413 in
Coolant Fed
Coolant Through
Features
Yes
Balance Rating
G2.5
Compatible Backup Screw Model Number
16083
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Included
Product Type
BT Collet Chuck
Contact Type
Dual Contact
Compatible Nut Model Number
41116
Compatible Collet Wrench
04609
T.I.R. Tolerance
0 in
Compatible Collet Series
ER16
Speed - Maximum
25,000 RPM
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Hex
Shank Type
Taper

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 60 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.