Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 70mm Projection

  • Mfr # 16151F

  • Zoro # G0388425


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Material
High Speed Steel
Balanceable
Yes
Runout
Yes
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16151F
Zoro #
G0388425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40
Dimension Type
V-Flange
Nut Dia.
1.260 in
Nose Dia.
1.0800 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in
Outside Diameter - Maximum
44.45 mm
Nose Diameter
28 mm
Shank Diameter
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
Material
High Speed Steel
Balanceable
Yes
Runout
Yes
Coolant Through
Yes
Max. Collet Capacity
0.413 in
Pre-Balanced
Yes
Min. Collet Capacity
0.0190 in
Spindle
Yes
Projection
70 mm
For Use With
Wrench Mfr. No. 4613
Coolant Fed
Coolant Through
Features
Yes
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
25,000 RPM
Compatible Collet Series
ER16
Compatible Backup Screw Model Number
16083
Compatible Collet Wrench
04609
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
T.I.R. Tolerance
0 in
Contact Type
Single Contact
Compatible Nut Model Number
41116
Includes Nut
Nut Included
Shank Type
Taper
Balance Rating
G2.5
Included Nut Type
Hex
Standards
DIN B
Product Type
BT Collet Chuck

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 70 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.