Zoro Homepage

Collet Chuck, ER16, 70mm Projection

  • Mfr # 16308

  • Zoro # G0394381


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Min. Collet Capacity
0.0190 in
Balanceable
Yes
Max. Collet Capacity
0.413 in
Spindle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16308
Zoro #
G0394381
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Nut Dia.
0.870 in
Dimension Type
V-Flange
Nose Dia.
0.8700 in
Outside Diameter - Maximum
31.75 mm
Nut Diameter
0.87 in
Compatible Collet Size - Maximum
0.41 in
Shank Diameter
0.41 in
Nose Diameter
46 mm
Compatible Collet Size - Minimum
0.02 in

Details

Item
Collet Chuck
Collet Series
ER16
Min. Collet Capacity
0.0190 in
Balanceable
Yes
Max. Collet Capacity
0.413 in
Spindle
Yes
Material
High Speed Steel
Projection
70 mm
Pre-Balanced
Yes
Coolant Through
Yes
For Use With
Wrench Mfr. No. 4622
Runout
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Nut Model Number
23116
Contact Type
Single Contact
Shank Type
Taper
Product Type
BT Collet Chuck
Includes Coolant Screws
Coolant Screws Included
Compatible Backup Screw Model Number
16083
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Compatible Collet Wrench
04622
Speed - Maximum
25,000 RPM
Balance Rating
G2.5
Compatible Collet Series
ER16
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Mini

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 70 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.