Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 70mm Projection

  • Mfr # 16325

  • Zoro # G0394311


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Coolant Through
Yes
Balanceable
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16325
Zoro #
G0394311
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
0.870 in
Taper Size
BT40
Nose Dia.
19.00 mm
Nut Diameter
22 mm
Outside Diameter - Maximum
44.45 mm
Nose Diameter
63 mm
Compatible Collet Size - Maximum
0.41 in
Compatible Collet Size - Minimum
0.02 in
Shank Diameter
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
Coolant Through
Yes
Balanceable
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0190 in
Runout
Yes
For Use With
Wrench Mfr. No. 4622
Pre-Balanced
Yes
Spindle
Yes
Max. Collet Capacity
0.413 in
Projection
70 mm
Coolant Fed
Coolant Through
Features
Yes
Product Type
BT Collet Chuck
Shank Type
Taper
Compatible Collet Series
ER16
T.I.R. Tolerance
0 in
Compatible Collet Wrench
04622
Included Nut Type
Mini
Contact Type
Single Contact
Includes Coolant Screws
Coolant Screws Included
Balance Rating
G2.5
Compatible Backup Screw Model Number
16083
Coolant Supply
Coolant Through-Spindle
Includes Nut
Nut Included
Compatible Nut Model Number
23116
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 70 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.