Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 8 in. Projection

  • Mfr # 22233

  • Zoro # G0394208


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Taper Size
CAT40
Balanceable
Yes
Nut Dia.
1.260 in
Spindle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22233
Zoro #
G0394208
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nut Dia.
1.260 in
Dimension Type
V-Flange
Nose Dia.
1.0800 in
Shank Diameter
0.41 in
Compatible Collet Size - Minimum
0.02 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Maximum
0.41 in
Nut Diameter
1.08 in
Nose Diameter
2.5 in

Details

Item
Collet Chuck
Collet Series
ER16
Balanceable
Yes
Spindle
Yes
Coolant Through
Yes
Material
High Speed Steel
For Use With
Wrench Mfr. No. 4613
Projection
8 in
Max. Collet Capacity
0.413 in
Pre-Balanced
Yes
Runout
Yes
Min. Collet Capacity
0.0190 in
Coolant Fed
Coolant Through
Features
Yes
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Compatible Collet Series
ER16
T.I.R. Tolerance
0 in
Balance Rating
G2.5
Standards
DIN B
Compatible Collet Wrench
04609
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM
Compatible Nut Model Number
41116
Included Nut Type
Hex
Shank Type
Taper
Compatible Backup Screw Model Number
16083

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 8 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.