Zoro Homepage

Collet Chuck, ER16, 8 in. Projection

  • Mfr # 22233F

  • Zoro # G0388355


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Spindle
Yes
Taper Size
CAT40
Nut Dia.
1.260 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22233F
Zoro #
G0388355
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nut Dia.
1.260 in
Dimension Type
V-Flange
Nose Dia.
1.0800 in
Nose Diameter
2.5 in
Compatible Collet Size - Minimum
0.02 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Maximum
0.41 in
Nut Diameter
1.08 in
Shank Diameter
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
Spindle
Yes
Material
High Speed Steel
For Use With
Wrench Mfr. No. 4613
Pre-Balanced
Yes
Balanceable
Yes
Coolant Through
Yes
Max. Collet Capacity
0.413 in
Projection
8 in
Runout
Yes
Min. Collet Capacity
0.0190 in
Coolant Fed
Coolant Through
Features
Yes
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Includes Coolant Screws
Coolant Screws Included
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Compatible Backup Screw Model Number
16083
Product Type
CAT Collet Chuck
Contact Type
Single Contact
Compatible Collet Wrench
04609
Compatible Collet Series
ER16
Shank Type
Taper
Standards
DIN B
Speed - Maximum
25,000 RPM
Compatible Nut Model Number
41116
Included Nut Type
Hex
Balance Rating
G2.5

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 8 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.