Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 8 in. Projection

  • Mfr # 22287

  • Zoro # G0394095


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
Wrench Mfr. No. 4613
Dimension Type
V-Flange
Pre-Balanced
Yes
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22287
Zoro #
G0394095
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT50
Nut Dia.
1.260 in
Nose Dia.
1.0800 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
1.08 in
Shank Diameter
0.41 in
Compatible Collet Size - Maximum
0.41 in
Outside Diameter - Maximum
2.75 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
Wrench Mfr. No. 4613
Pre-Balanced
Yes
Projection
8 in
Coolant Through
Yes
Runout
Yes
Min. Collet Capacity
0.0190 in
Material
High Speed Steel
Spindle
Yes
Balanceable
Yes
Max. Collet Capacity
0.413 in
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Wrench
04609
Includes Coolant Screws
Coolant Screws Included
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Compatible Collet Series
ER16
Compatible Backup Screw Model Number
16083
Coolant Supply
Coolant Through-Spindle
Product Type
CAT Collet Chuck
Included Nut Type
Hex
Compatible Nut Model Number
41116
Includes Nut
Nut Included
Balance Rating
G2.5
Shank Type
Taper
Contact Type
Single Contact

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 8 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.