Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 8 in. Projection

  • Mfr # 46.122.16.800

  • Zoro # G0388230


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Runout
Yes
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.413 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46.122.16.800
Zoro #
G0388230
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.080 in
Taper Size
CAT40
Dimension Type
V-Flange
Nose Dia.
1.0800 in
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
2.5 in
Shank Diameter
0.41 in
Nut Diameter
1.08 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Maximum
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
Runout
Yes
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.413 in
Coolant Through
Yes
Projection
8 in
For Use With
Wrench Mfr. No. 4609
Spindle
Yes
Balanceable
Yes
Material
High Speed Steel
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Balance Rating
G2.5
Speed - Maximum
25,000 RPM
Product Type
CAT Collet Chuck
Compatible Backup Screw Model Number
16083
Includes Coolant Screws
Coolant Screws Included
Coolant Supply
Coolant Through-Spindle
Shank Type
Taper
Compatible Collet Series
ER16
Contact Type
Dual Contact
Included Nut Type
Hex
Compatible Nut Model Number
41116
Includes Nut
Nut Included
Compatible Collet Wrench
04609
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 8 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.