Zoro Homepage

Collet Chuck, ER16, 80mm Projection

  • Mfr # 31376

  • Zoro # G0393745


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Max. Collet Capacity
0.413 in
Taper Size
HSK40A
Projection
80 mm
For Use With
Wrench Mfr. No. 4613
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31376
Zoro #
G0393745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK40A
Nut Dia.
1.260 in
Dimension Type
V-Flange
Nose Dia.
28.00 mm
Nut Diameter
28 mm
Compatible Collet Size - Minimum
0.02 in
Nose Diameter
28 mm
Outside Diameter - Maximum
30 mm
Compatible Collet Size - Maximum
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
Max. Collet Capacity
0.413 in
Projection
80 mm
For Use With
Wrench Mfr. No. 4613
Coolant Through
Yes
Min. Collet Capacity
0.0190 in
Material
High Speed Steel
Balanceable
Yes
Runout
Yes
Spindle
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Included Nut Type
Hex
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Product Type
HSK Collet Chuck
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
04609
Coolant Supply
Coolant Through
Shank Type
Taper
Compatible Collet Series
ER16
Contact Type
Single Contact
Compatible Nut Model Number
41116

Description

Collet Chuck, Taper Size HSK40A, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 80 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.