Zoro Homepage

Collet Chuck, ER16, 80mm Projection

  • Mfr # 31432

  • Zoro # G0393709


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Dimension Type
V-Flange
Runout
Yes
Nut Dia.
1.260 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31432
Zoro #
G0393709
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
1.260 in
Taper Size
HSK63A
Nose Dia.
28.00 mm
Outside Diameter - Maximum
48.01 mm
Compatible Collet Size - Maximum
0.41 in
Nose Diameter
28 mm
Nut Diameter
28 mm
Compatible Collet Size - Minimum
0.02 in

Details

Item
Collet Chuck
Collet Series
ER16
Runout
Yes
Material
High Speed Steel
Balanceable
Yes
Pre-Balanced
Yes
Spindle
Yes
Coolant Through
Yes
Projection
80 mm
For Use With
Wrench Mfr. No. 4613
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.413 in
Coolant Fed
Coolant Through
Features
Yes
Balance Rating
G2.5
Product Type
HSK Collet Chuck
Compatible Collet Wrench
04609
T.I.R. Tolerance
0 in
Included Nut Type
Hex
Shank Type
Taper
Includes Nut
Nut Included
Contact Type
Single Contact
Compatible Nut Model Number
41116
Speed - Maximum
25,000 RPM
Coolant Supply
Coolant Through
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 80 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.