Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER16, 90mm Projection

  • Mfr # 25.122.16.090

  • Zoro # G0388285


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Spindle
Yes
Pre-Balanced
Yes
Max. Collet Capacity
0.413 in
For Use With
Wrench Mfr. No. 4613
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.122.16.090
Zoro #
G0388285
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
1.260 in
Taper Size
BT30
Nose Dia.
27.43 mm
Nose Diameter
28 mm
Shank Diameter
0.41 in
Nut Diameter
27.43 mm
Outside Diameter - Maximum
31.75 mm
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
Spindle
Yes
Pre-Balanced
Yes
Max. Collet Capacity
0.413 in
For Use With
Wrench Mfr. No. 4613
Runout
Yes
Projection
90 mm
Material
High Speed Steel
Min. Collet Capacity
0.0190 in
Balanceable
Yes
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Series
ER16
Included Nut Type
Hex
Compatible Nut Model Number
41116
Includes Coolant Screws
Coolant Screws Included
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Shank Type
Taper
Speed - Maximum
25,000 RPM
Product Type
BT Collet Chuck
Contact Type
Dual Contact
Balance Rating
G2.5
Compatible Backup Screw Model Number
16083
Compatible Collet Wrench
04609

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 90 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.