Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER25, 4 in. Projection

  • Mfr # 22303

  • Zoro # G0394086


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
Wrench Mfr. No. 4615
Min. Collet Capacity
0.0390 in
Dimension Type
V-Flange
Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22303
Zoro #
G0394086
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT50
Nut Dia.
1.650 in
Nose Dia.
1.6500 in
Compatible Collet Size - Maximum
0.75 in
Compatible Collet Size - Minimum
0.04 in
Outside Diameter - Maximum
2.75 in
Nose Diameter
3.88 in
Shank Diameter
0.63 in
Nut Diameter
1.65 in

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
Wrench Mfr. No. 4615
Min. Collet Capacity
0.0390 in
Projection
4 in
Balanceable
Yes
Max. Collet Capacity
0.750 in
Spindle
Yes
Material
High Speed Steel
Pre-Balanced
Yes
Coolant Through
Yes
Runout
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Compatible Nut Model Number
41925
Contact Type
Single Contact
Compatible Collet Wrench
04615
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Compatible Collet Series
ER25
Product Type
CAT Collet Chuck
Coolant Supply
Coolant Through-Spindle
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper
Included Nut Type
Slotted
Balance Rating
G2.5
Compatible Backup Screw Model Number
16089
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 4 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.