Zoro Homepage

Collet Chuck, ER25, 4 in. Projection

  • Mfr # 22303F

  • Zoro # G0509279


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
Wrench Mfr. No. 4615
Taper Size
CAT50
Nut Dia.
1.650 in
Runout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22303F
Zoro #
G0509279
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Nut Dia.
1.650 in
Dimension Type
V-Flange
Nose Dia.
1.6500 in
Compatible Collet Size - Minimum
0.04 in
Compatible Collet Size - Maximum
0.75 in
Shank Diameter
0.63 in
Nose Diameter
3.88 in
Outside Diameter - Maximum
2.75 in
Nut Diameter
1.65 in

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
Wrench Mfr. No. 4615
Runout
Yes
Spindle
Yes
Projection
4 in
Coolant Through
Yes
Min. Collet Capacity
0.0390 in
Material
High Speed Steel
Balanceable
Yes
Pre-Balanced
Yes
Max. Collet Capacity
0.750 in
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Shank Type
Taper
Contact Type
Single Contact
Compatible Collet Series
ER25
Includes Coolant Screws
Coolant Screws Included
Compatible Nut Model Number
41925
Compatible Collet Wrench
04615
Speed - Maximum
25,000 RPM
Balance Rating
G2.5
Includes Nut
Nut Included
Included Nut Type
Slotted
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Compatible Backup Screw Model Number
16089

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 4 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.