Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER32, 1.10 in. Projection

  • Mfr # 22311S

  • Zoro # G0509245


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Material
High Speed Steel
Nut Dia.
1.970 in
Min. Collet Capacity
0.0430 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22311S
Zoro #
G0509245
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Dimension Type
V-Flange
Taper Size
CAT50
Nose Dia.
1.5700 in
Compatible Collet Size - Maximum
0.83 in
Nut Diameter
1.57 in
Shank Diameter
0.75 in
Nose Diameter
3.88 in
Outside Diameter - Maximum
2.75 in
Compatible Collet Size - Minimum
0.04 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Wrench Mfr. No. 4616
Material
High Speed Steel
Min. Collet Capacity
0.0430 in
Pre-Balanced
Yes
Runout
Yes
Balanceable
Yes
Projection
1.1 in
Coolant Through
Yes
Spindle
Yes
Max. Collet Capacity
0.827 in
Coolant Fed
Coolant Through
Features
Yes
Compatible Collet Wrench
894-36
Compatible Collet Series
ER32
Product Type
CAT Collet Chuck
Shank Type
Taper
Contact Type
Single Contact
Compatible Nut Model Number
TE-22HN
Includes Nut
Nut Included
Included Nut Type
Hex
Coolant Supply
Coolant Through-Spindle
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 1.1 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.