Zoro Homepage

Collet Chuck, V-Flange, CAT40, ER16, 2.760in

  • Mfr # 22225

  • Zoro # G9406722


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Projection
2.76 in
Max. Collet Capacity
0.406 in
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22225
Zoro #
G9406722
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT40
Nut Dia.
1.060 in
Nose Dia.
1.0800 in
Shank Diameter
0.41 in
Compatible Collet Size - Maximum
0.41 in
Nut Diameter
1.08 in
Nose Diameter
2.5 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Minimum
0.02 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Projection
2.76 in
Max. Collet Capacity
0.406 in
Material
High Speed Steel
Min. Collet Capacity
0.0200 in
Coolant Fed
Coolant Through
Features
Balanced Up to 25,000 RPM
Compatible Nut Model Number
41116
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0 in
Included Nut Type
Hex
Product Type
CAT Collet Chuck
Balance Rating
G2.5
Compatible Collet Series
ER16
Shank Type
Taper
Speed - Maximum
25,000 RPM
Contact Type
Single Contact
Compatible Backup Screw Model Number
16083
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Included
Standards
DIN B
Compatible Collet Wrench
04609

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.406 in, Projection 2.76 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.