Zoro Homepage

Collet, Face Shape: Round

  • Mfr # 05562

  • Zoro # G8342226


product price: $59.75
/ea

Key Features

Max. Body Dia.
26.00mm
Number of Slots
8
Size Increments
0.50mm
Face Shape
Round
Compatible with Product Type
Collet Chucks, Collet Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05562
Zoro #
G8342226
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
26.00mm
Size Increments
0.50mm
Max. Bore Dia.
1.00mm
Overall Length
34 mm
Head Dia.
26.00mm
Outside Diameter - Maximum
25 mm

Details

Item
Collets
Number of Slots
8
Face Shape
Round
Compatible with Product Type
Collet Chucks, Collet Nuts
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Brand
Kennametal
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
For Use With
Collet Chucks, Collet Nuts
Collet Type
Rigid Tap Collets
For Shank Type
Straight
Collet Series
ER 25
Taper Angle
8 Degrees
Measurement System
Metric
Color
Silver
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Material - Machining
High Speed Steel
Product Type
Rigid Tap Collet
Series
ER25
Compatible Tap Holder
ER Collet Chucks

Description

Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Coolant Fed Non-Coolant Through, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Shank Type Straight, For Use With Collet Chucks, Collet Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.