Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Hold Extension, ER20,180mm

  • Mfr # 04892

  • Zoro # G0514291


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
1.380"
Shank Type
Straight
Overall Length
180 mm
Shank Shape
Cylindrical
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04892
Zoro #
G0514291
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Side Dia.
1.380"
Overall Length
180 mm
Shank Dia.
1/2 in
Nose Dia.
28.00 mm
Head Length
40 mm
Shank Diameter
1/2 in
Head Diameter
28 mm
Backup Screw Thread Size
M10 x 1.5
Shank Length
140 mm

Details

Item
Collet Chuck Extension
Shank Type
Straight
Shank Shape
Cylindrical
Collet Series
ER20
Projection
40.00 mm
Features
Balanced Up to 25,000 RPM
Coolant Fed
Coolant Through
Speed - Maximum
25,000 RPM
Compatible Backup Screw Model Number
16083
T.I.R. Tolerance
0 in
Included Nut Type
Mini
Compatible Nut Model Number
23120
Compatible Product Type
ER Collets
Compatible Collet Wrench
04623
Compatible Collet Series
ER20
Coolant Supply
Coolant Through

Description

Collet Hold Extension, ER20, Shank Shape Cylindrical, Shank Dia. 0.5 In., Tool Side Dia. 1.38 In., Overall Length 180mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.