Zoro Homepage

Collet, Number of Slots: 8

  • Mfr # 05568

  • Zoro # G8342734


product price: $56.49
/ea

Key Features

Collet Series
ER 25
Compatible with Brand
Kennametal
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05568
Zoro #
G8342734
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
2.50mm
Size Increments
0.50mm
Max. Body Dia.
26.00mm
Overall Length
34 mm
Head Dia.
26.00mm
Outside Diameter - Maximum
25 mm

Description

Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Coolant Fed Non-Coolant Through, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Shank Type Straight, For Use With Collet Chucks, Collet Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.