Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, Slim Fit, 1/4" dia.

  • Mfr # 18851-1/4

  • Zoro # G7661777


product price: $64.89
/ea

Key Features

Finish
Polished, Precision Ground
Material
High-Carbon Steel
Shank Dia.
42.00mm
Overall Length
36 mm
Features
Polished, Precision Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18851-1/4
Zoro #
G7661777
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
42.00mm
Overall Length
36 mm
Head Dia.
42.00mm

Details

Item
Collet
Finish
Polished, Precision Ground
Material
High-Carbon Steel
Features
Polished, Precision Ground
Coolant Hole Shape
Round
Coolant Fed
Coolant Through
Measurement System
Inch
Face Shape
Round
Number of Slots
6
For Use With
Collet Extensions
Taper Angle
4 Degrees
Compatible with Product Type
Collet Extensions
Color
Silver
Collet Series
SlimFit 6
Shank Type - Machining
Straight
ANSI Code
PSEL15R050SS42-3-50
Collet Type
Standard
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.25 in
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Series
78029

Description

Collet, SlimFit 6, Round, Max. Size Not Applicable, Overall Length 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.