Collet, Slim Fit, 1/4" dia.
Mfr # 18851-1/8
Zoro # G7661759
product price: $72.95
/eaKey Features
Collet Series
SlimFit 6
For Use With
Collet Extensions
Material
High-Carbon Steel
Color
Silver
Features
Polished, Precision Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18851-1/8
Zoro #
G7661759
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
36 mm
Details
Item
Collet
Collet Series
SlimFit 6
For Use With
Collet Extensions
Material
High-Carbon Steel
Color
Silver
Features
Polished, Precision Ground
Coolant Fed
Coolant Through
Coolant Hole Shape
Round
Measurement System
Inch
Compatible with Product Type
Collet Extensions
Face Shape
Round
Number of Slots
6
Taper Angle
4 Degrees
ANSI Code
PSEL15R050M22-3-50
Finish
Polished, Precision Ground
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.125 in
Bore Shape
Round
Collet Type
Standard
Series
78028
Description
Collet, SlimFit 6, Round, Max. Size Not Applicable, Overall Length 36 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.