Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, SlimFIT 6, 04mm

  • Mfr # 18851-04

  • Zoro # G0509531


product price: $73.19
/ea

Key Features

Collet Series
SlimFit 6
Range
Exact Size
Coolant Through
Yes
For Use With
SlimFit 6 (SBL6) Series Tool Holders
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18851-04
Zoro #
G0509531
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
4.0mm
Min. Size
3.00mm
Head Dia.
10.00mm
Max. Body Dia.
4.00mm
Overall Length
36 mm
Outside Diameter - Maximum
10 mm

Details

Item
Collet
Collet Series
SlimFit 6
Range
Exact Size
Coolant Through
Yes
For Use With
SlimFit 6 (SBL6) Series Tool Holders
Coolant Fed
Coolant Through
Taper Angle
4 Degrees
Collet Type
Standard
Features
Heat Treated, Longer Collet
Material - Machining
High Speed Steel
Face Shape
Round
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Number of Slots
6
Material
High-Carbon Steel
Finish
Precision Ground
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
SlimFit Collet Chucks
Collapse Range - Maximum
4 mm
T.I.R. Tolerance
0.0002 in

Description

Collet, SlimFit 6, Round, Overall Length 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.