Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, SlimFIT 6, 11/64 in.

  • Mfr # 18851-11/64

  • Zoro # G0509498


product price: $73.19
/ea

Key Features

Collet Series
SlimFit 6
Range
Exact Size
For Use With
SlimFit 6 (SBL6) Series Tool Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18851-11/64
Zoro #
G0509498
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11/64"
Min. Size
11/64 in
Overall Length
36 mm
Head Dia.
10.00mm
Max. Body Dia.
11/64 in
Outside Diameter - Maximum
0.39 in

Details

Item
Collet
Collet Series
SlimFit 6
Range
Exact Size
For Use With
SlimFit 6 (SBL6) Series Tool Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Face Shape
Round
Number of Slots
6
Taper Angle
4 Degrees
Features
Heat Treated, Longer Collet
Measurement System
Inch
Collet Type
Standard
Finish - Machining
Bright (Uncoated)
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
SlimFit Collet Chucks
Collapse Range - Maximum
0.1719 in

Description

Collet, SlimFit 6, Round, Overall Length 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.