Zoro Homepage

Collet, Steel, Sealed, 1/4" Shank dia.

  • Mfr # 04546-1/4

  • Zoro # G7661628


product price: $68.19
/ea

Key Features

Collet Series
ER 32
For Use With
Powercoat Nut
Color
Silver
Features
Protects Toolholder From Contaminants
Shank Dia.
42.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04546-1/4
Zoro #
G7661628
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
42.00mm
Overall Length
40.00mm
Head Dia.
33.00mm
Max. Body Dia.
33.00mm

Details

Item
Collets
Collet Series
ER 32
For Use With
Powercoat Nut
Color
Silver
Features
Protects Toolholder From Contaminants
Coolant Hole Shape
Round
Coolant Fed
Coolant Through
Measurement System
Metric
Compatible with Product Type
Collet Chucks, Collet Nuts
Number of Slots
12
Face Shape
Round
Taper Angle
8 Degrees
Shank Type - Machining
Straight
ANSI Code
PSEL15R040SS42-2-38

Description

Collets, ER 32, Round, Max. Size Not Applicable, Overall Length 40.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.