Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, 12.0mm

  • Mfr # 08332-12.0

  • Zoro # G9406564


product price: $65.29
/ea

Key Features

Collet Series
ER32
Range
11.5mm to 12.0mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08332-12.0
Zoro #
G9406564
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
12.0mm
Min. Size
11.50mm
Max. Body Dia.
12.00mm
Overall Length
40 mm
Clamping Hole Length
40 mm
Outside Diameter - Maximum
32 mm

Details

Item
Collet
Collet Series
ER32
Range
11.5mm to 12.0mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Number of Slots
4
Measurement System
Metric
Collet Type
Sealed
Features
For Coolant up to 750 PSI
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
11.5 mm
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Maximum
12 mm
Torque - Maximum
100 ft-lb
Taper Angle
8 Degrees

Description

Collet, ER32, Round, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.